Zoro Homepage

20 ft. RJ-45 Network Cable

  • Mfr # EZ825235

  • Zoro # G616481986


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ825235
Zoro #
G616481986
UPC #
753153354949
Country of Origin
China

Description

RJ-45 Network Cable Specifications - Cable length: 20' - Cable standard: Cat6 - Connector 1: RJ-45 - Cable shielding: U/UTP UTP - Gender: Male/Male - Connector contacts plating: Gold - Cabling technology: 10/100/1000Base-TX - Cable color: Yellow - Data transfer rate: 1000 Mbit/s - Conductor type: Stranded - Jacket material: Polyvinyl chloride PVC - AWG wire size: 24 - RoHS compliance: Y - Frequency: 500 MHz - Cable rating: CMG CM - Certification: ETL - Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.