Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 ft Red Snagless Category 5e 350 MHz UTP Patch Cable

  • Mfr # EZ861808

  • Zoro # G216341673


product price: $18.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ861808
Zoro #
G216341673
UPC #
-
Country of Origin
China

Description

The Cat5e UTP Snagless Patch Cables offer reliable Ethernet connections. This 3 ft UTP Patch Cable meets or exceeds all Category 5e specifications and features a durable black jacket that simplifies departmental color coding while providing rugged flexibility for network connections. To ensure long-lasting performance our high quality Cat5e UTP Snagless Patch Cables feature a snagless design that protects the RJ45 clip from damage and makes the cables less prone to snagging during installation. The cables also feature PVC molded strain relief that prevents the RJ45 connector termination point from bending at sharp angles - reducing the risk of cable damage which could decrease network performance. Type: Network Cable. Color: Red. Cable Length: 36 in Conductor: Copper. Molded. Cable Characteristic: Patch Cable. Connector on First End: 1 x RJ-45 Male. Connector on Second End: 1 x RJ-45 Male. Cable Type: Category 5e. Dimensions: 7.8 x 0.2 x 8.3 inches.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.