Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Ft Displayport Panel Mount Cable - F/M

  • Mfr # EZ538198

  • Zoro # G315879237


product price: $27.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ538198
Zoro #
G315879237
UPC #
723902056240
Country of Origin
China

Description

This 3 panel mount DisplayPort cable features a DisplayPort male connector on one end and a DisplayPort panel mount female molded connector on the other providing a well-secured easy to access DisplayPort connection on any machine port or faceplate. -Packing: Bagged.-Cable Configuration: Not Applicable.-Fiber Optic Mode: Not Applicable.-Core/Cladding Diameter: Not Applicable.-Cable Length: 3 .-Connector on First End: 1 x DisplayPort Male.-Connector on Second End: 1 x DisplayPort Female.-Features: Molded.-Conductor: Copper.-Jacket: PVC.-Color: Black.-Weight Approximate: 2.75 oz. Certifications and Standards: -CMG Rated.-HDMI 1.3b.-Green Compliance: Yes.-Green Compliance Certificate/Authority: RoHS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.