Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85004-000 1 Gang Brown Power Outlet Wall Plate

  • Mfr # EZ884066

  • Zoro # G703956090


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ884066
Zoro #
G703956090
UPC #
727272040281
Country of Origin
China

Description

Features
  • Number of Gangs: 1 gang
  • Color: Brown
  • Material: Thermoset Plastic
  • Switch Style: Power Outlet
  • Product Type: Wall Plate
  • Number in Package: 1 pk
  • Number of Outlet Openings: 1
  • Assembled Width: 2-3/4 in.
  • Assembled Height: 4-1/2 in.
  • Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.