Zoro Homepage

com 100 Foot Blue CAT5E Patch Cable

  • Mfr # EZ635703

  • Zoro # G215768242


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ635703
Zoro #
G215768242
UPC #
652513889391
Country of Origin
China

Description

Catbe UTP Patch Cables offer reliable Ethernet connections. This 100 ft cable meets or exceeds all Category 5e specifications and features a durable blue jacket that simplifies departmental color coding while providing rugged flexibility for network connections. To ensure long-lasting performance our high quality Catbe UTP Patch Cables offer PVC molded strain relief that prevents the RJ45 connector termination points from bending at sharp angles - reducing the risk of decreased network performance due to cable damage. 100% Copper - a better value: Catbe cables are manufactured with copper conductors. While many cable manufacturers offer acheaper cable based on a copper-coated aluminum core we make no compromises on quality to ensure you receive top value for your cable investment. 24 Gauge Wire: Our Cat 5 cables are constructed with 24 gauge copper wire to support a broad range of Ethernet applications such as Power over Ethernet PoE. Because we use a high quality 24 gauge wire our cables easily sustain the nominal voltage 48v capability required for Power over Ethernet applications whereas the inferior quality offered by copper-coated aluminum cables may be subject to insufficient power delivery heat build up equipment damage and potentially fire. 50 micron Gold Connectors: Cat 5 cables offer high quality connectors comprised of 50 micron gold to ensure optimum conductivity while eliminating signal loss due to oxidation or corrosion. - Category Patch cables are constructed with top quality components.-The Strain relief prevents the cable from being bent at sharp angles at the connector to minimize the stress at the plug termination point.-Coloured Hoods for departmental colour coding.- Category 5e patch cables are carefully constructed and tested to keep the Near End Crosstalk NEXT well within acceptable limits.-Color: Blue.-Connector A: 1 - RJ45 Male.-Connector B: 1 - RJ45 Male.-Network Cable Type: Molded.-Number of Conductors: 4 pair UTP.-Product Length 100 .-Wire Gauge: 24 AWG.-Cable Rating: CAT5e - 350 MHz.-Fire Rating: CMG Rated General Purpose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.