GFTR1-0PI 15 amp 125 V Screwless Wall Plate GFCI Receptacle

  • Mfr # EZ613184

  • Zoro # G615813818


product price: $39.54
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ613184
Zoro #
G615813818
UPC #
654204845686
Country of Origin
China

Description

Features -Product Type: GFCI Receptacle -Maximum Amperage: 15 amps -Nema Type: 1-15 R -Volts: 125 volts -Color: Ivory -Indoor and Outdoor: Indoor -Material: Thermoplastic -Receptacle Outlet Type: Self Test -UL Listed: Yes -Comes with screwless wall plate -Back and side wiring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.