Zoro Homepage

PA746 Paramount Universal 22-50 in. Articulating Mount

  • Mfr # EZ444241

  • Zoro # G515853594


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ444241
Zoro #
G515853594
UPC #
747216346934
Country of Origin
China

Description

With the Paramount Universal 22 In. to 50 In. PA746 Articulating Mount you can extend retract swivel and tilt your flat panel TV to find the perfect viewing angle. The Hook-and-Hang system offers easy 1-person installation of the display. A ratcheting handle provides locking tilt capability for quick adjustments to the amount of tilt reducing glare and optimizing the viewing angle. Features -Extends 15.08 in. from the wall -Retracts to 2.81 in. to save space -Tilts -5°-15° for optimal viewing angles -Rolls ±5° for post installation display leveling -Pivots up to ±90° -VESA -compliant with 100 200 x 100 200 x 200 300 x 200 300 x 300 400 x 300 & 400 x 400 mounting patterns -Design is UL listed & tested to 4x stated load capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.