SJTW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, Black, Polycarbonate, 2 ft

  • Mfr # EZ2741257

  • Zoro # G714902475


product price:  $51.49
/ea

Key Features

Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Polycarbonate
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2741257
Zoro #
G714902475
UPC #
748702047502
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
2 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Polycarbonate
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
15A
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.