Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # EZ337111

  • Zoro # G916054408


product price: $24.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ337111
Zoro #
G916054408
UPC #
661541492206
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Light Almond
Standards
CSA C22.2 No. 42 NOM Certified, UL 498
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

Receptacle -Tamper resistant -Use with copper or clad wire only -UL listed -Decora -15 amp -125 volts -Light almond finish -Length: 4.25-Width: 1.25-Height: 2.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.