This item is Discontinued.

Ezgoal EZGoal 67009 2 In. Folding Hockey Goal With Backstop; Shooter Tutor & Targets 67009

EZGoal 67009 2 In. Folding Hockey Goal With Backstop; Shooter Tutor & Targets (Discontinued)

  • Mfr # 67009
  • Zoro # G704008873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67009
Zoro #
G704008873
UPC #
-
Country of Origin
China

Description

Promote your name by improving your aim with the EZGOAL Steel Folding Hockey Goal, Backstop, Shooter Tutor& Targets. This first-class training tool will quickly perfect your slap shot without chasing pucks around. It's built from optimum materials to ensure longevity throughout your career. The stable 2-inch-thick, 18 gaugesteel frame has UV-protected netting that won't deteriorate when left in the elements. Why would you leave something this exceptional out in the rain when it folds allowing you to keep it anywhere?

Features:
  • Curved pro style frame &top shelf
  • 2" powder coated 18 gauge steel frame with rigid construction
  • Welded wire for easy net attachment
  • Patent pending Rock Solid folding mechanism for storing flat
  • Rounded corners allows goal to slide easily for storage
  • Heavy duty polypropylene UV treated net
  • Nylon reinforced bottom skirt
  • Regulation size goal: 72" Wide x 48" High
  • 10' x 6' Backstop rebounds pucks &keeps them from hitting your garage
  • Sides swing forward for corner shots or back for storage
  • Pro Shooter tutor with 5 targets
  • 4 Corner and 1 center pocket targets easily attach with d ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.