This item is Discontinued.

Ezgoal EZGoal 86368 8 x 6 ft. Professional Folding Lacrosse Throwback 86368

EZGoal 86368 8 x 6 ft. Professional Folding Lacrosse Throwback (Discontinued)

  • Mfr # 86368
  • Zoro # G904154721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86368
Zoro #
G904154721
UPC #
-
Country of Origin
China

Description

Features
  • Telescoping frame adjusts rebounder angle for high pops, grounders and line drives
  • 1. 5" powder coated 17 gauge steel frame with rigid construction
  • Precision fit connections for stability
  • Patented rock solid folding mechanism for storing flat
  • Heavy duty UV treated net
  • Rockets the ball back
  • No tools required for assembly
Included Components:
  • Frame, Bungees, Hardware, Net, Instruction Manual
Specifications
  • Color: Orange
  • Material Type: Polypropylene
  • Size: 8' x 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.