This item is Discontinued.

Ezgoal EZGoal 87615 6 x 6 Ft. Folding Lacrosse Goal With Tilting Rebounder 87615

EZGoal 87615 6 x 6 Ft. Folding Lacrosse Goal With Tilting Rebounder (Discontinued)

  • Mfr # 87615
  • Zoro # G104154316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87615
Zoro #
G104154316
UPC #
-
Country of Origin
China

Description

Promote your name by improving your aim with the EZGOAL Steel Folding Lacrosse Goal & Tilting Rebounder. This first-class training tool will quickly perfect your shot with itseasily adjustable tilting rebounder that fires high pops, grounders & line drives. It's built from optimum materials to ensure longevity throughout your career. The stable 2-inch-thick, 17 gauge steel frame has UV-protected netting that won't deteriorate when left in the elements. Why would you leave something this exceptional out in the rain when its Rock Solid folding mechanism allows you to keep it anywhere?

Features:
  • Telescoping frame adjusts throwback angle for high pops, grounders &line drives
  • Throwbackbungeesremove easily for game play
  • 2" powder coated 17 gauge steel frame with rigid construction
  • Patent pending Rock Solid folding mechanism for storing flat
  • Rounded corners allows goal to slide easily for storage
  • Heavy duty polypropylene UV treated net, throwback plastic/nylon
  • Regulation size: 72" Wide x 72" High

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.