This item is Discontinued.

Ezgoal EZGoal 87771 Folding Lacrosse Goal With Backstop & Targets 87771

EZGoal 87771 Folding Lacrosse Goal With Backstop & Targets (Discontinued)

  • Mfr # 87771
  • Zoro # G304048132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87771
Zoro #
G304048132
UPC #
-
Country of Origin
China

Description

Promote your name by improving your aim with the EZGOAL Steel Folding Lacrosse Goal with backstop and targets. This first-class training tool will quickly perfect your shot. It's built from optimum materials to ensure longevity throughout your career. The stable 1.5-inch-thick, 18 gauge steel frame has UV-protected netting that won't deteriorate when left in the elements. Why would you leave something this exceptional out in the rain when its Rock Solid folding mechanism allows you to keep it anywhere?

Features:
  • 1.5" powder coated 18 gauge steel frame with rigid construction
  • Patent pending Rock Solid folding mechanism for storing flat
  • Rounded corners allows goal to slide easily for storage
  • Heavy duty polypropylene UV treated net
  • Regulation size: 72" Wide x 72" High
  • 10' x 8' Backstop rebounds balls &keeps them from hitting your windows
  • Sides swing forward for corner shots or back for storage
  • Welded wire on backstop bottom frame to keep the lacing intact
  • Includes laces
  • Corner pockets store the balls
  • Includes hooks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.