Zoro Homepage

Ball Bearing, 0.0591in Dia, 7 lb, Shielded

  • Mfr # 681XHZZP6MC3AF2

  • Zoro # G2403305


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.0591 in
Outside Dia.
0.1575 in
Width
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681XHZZP6MC3AF2
Zoro #
G2403305
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.0591 in
Outside Dia.
0.1575 in
Width
0.0787 in
Flange Diameter
5 mm
Outside Diameter
4 mm
Fillet Radius
0.05 mm
Bore Diameter
1.5 mm
Outer Ring Width
2 mm

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
25 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
7 lb
Lubrication
Grease
Item
Miniature Ball Bearing
Max. RPM
100,000 RPM
Cage Material
Steel
Shield Material
Steel
Includes Retaining Ring
No
Cage Type
Crown
Ring Material
Stainless Steel
Maximum Temperature
302 Degrees F
Bearing Industry Number
681X
Flange Type
Non-Flanged
Lubricant Material
Oil
Retaining Ring Groove
No
System of Measurement
Metric
Maximum Speed
1,240,248 RPM
Dynamic Radial Load Capacity
112 N
Static Radial Load Capacity
33 N
Finish
Chrome Plated
Minimum Temperature
-40 Degrees F
Closure
Double Shielded

Description

Miniature Ball Bearing, Bearing Industry Number 681X, Bore Diameter 1.5 mm, Closure Double Shielded, Outer Ring Width 2 mm, Outside Diameter 4 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 112 N, Fillet Radius 0.05 mm, Finish Chrome Plated, Flange Diameter 5 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.