Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1250in Dia, 40 lb, Flanged

  • Mfr # SFRW144ZZA3MC3SRL

  • Zoro # G2402620


product price: $6.29
/ea

Key Features

Type
Flanged, Shielded, Extended Inner Ring
Material
Stainless Steel
Bore Dia.
0.125 in
Outside Dia.
0.25 in
Width
0.1094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRW144ZZA3MC3SRL
Zoro #
G2402620
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.25 in
Width
0.1094 in
Flange Dia. (mm)
7.52 mm
Flange Dia. (In.)
0.296 in
Bore Diameter
1/8 in
Extended Inner Ring Width
0.141 in
Outside Diameter
1/4 in
Fillet Radius
0.0039 in
Flange Thickness
0.031 in
Outer Ring Width
0.094 in
Flange Diameter
0.296 in

Details

Type
Flanged, Shielded, Extended Inner Ring
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
125 lb
Max. RPM
67,000 RPM
Item
Miniature Ball Bearing
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
40 lb
Cage Material
Steel
Shield Material
Steel
Flange Type
Flanged
Static Radial Load Capacity
21.35791 lbf
System of Measurement
Inch
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Lubricant Material
Grease
Extended Inner Ring
Yes
Ring Material
Stainless Steel
Cage Type
Crown
Closure
Double Shielded
Finish
Chrome Plated
Bearing Industry Number
R144
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
63.85 lbf
Retaining Ring Groove
No
Maximum Speed
910,182 RPM

Description

Miniature Ball Bearing, Bearing Industry Number R144, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.094 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 63.85 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.141 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.296 in, Flange Thickness 0.031 in, Flange Type Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.