Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1250in Dia, 40 lb, Shielded

  • Mfr # SR2-5ZZA3MC3SRL

  • Zoro # G2401896


product price: $4.85
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.125 in
Outside Dia.
0.3125 in
Width
0.1406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2-5ZZA3MC3SRL
Zoro #
G2401896
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.3125 in
Width
0.1406 in
Fillet Radius
0.0039 in
Outer Ring Width
0.141 in
Extended Inner Ring Width
0.141 in
Bore Diameter
1/8 in
Outside Diameter
5/16 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Max. RPM
60,000 RPM
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
125 lb
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
40 lb
Cage Material
Steel
Shield Material
Steel
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Closure
Double Shielded
Dynamic Radial Load Capacity
125.67 lbf
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Bearing Industry Number
R2-5
Maximum Speed
820,164 RPM
Static Radial Load Capacity
40.2428 lbf
Flange Type
Non-Flanged
Lubricant Material
Grease
Finish
Chrome Plated
Cage Type
Crown, Ribbon
Extended Inner Ring
Yes
Ring Material
Stainless Steel

Description

Miniature Ball Bearing, Bearing Industry Number R2-5, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.141 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 125.67 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.141 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.