Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1250in Dia, 49 lb, Flanged

  • Mfr # SFR2ZZA3MC3AF2

  • Zoro # G2402690


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.125 in
Outside Dia.
0.375 in
Width
0.1562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR2ZZA3MC3AF2
Zoro #
G2402690
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.125 in
Outside Dia.
0.375 in
Width
0.1562 in
Flange Dia. (In.)
0.422 in
Flange Dia. (mm)
10.72 mm
Outside Diameter
3/8 in
Fillet Radius
0.0118 in
Flange Thickness
0.03 in
Flange Diameter
0.44 in
Bore Diameter
1/8 in
Outer Ring Width
0.156 in

Details

Type
Flanged, Shielded
Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
49 lb
Max. RPM
56,000 RPM
Lubrication
Grease
Dynamic Load Capacity (Lb.)
141 lb
Cage Material
Steel
Shield Material
Steel
Dynamic Radial Load Capacity
142.31 lbf
Static Radial Load Capacity
49.01079 lbf
Retaining Ring Groove
No
Maximum Speed
780,156 RPM
Bearing Industry Number
R2
System of Measurement
Inch
Maximum Temperature
302 Degrees F
Ring Material
Stainless Steel
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Lubricant Material
Oil
Flange Type
Flanged
Cage Type
Ribbon
Includes Retaining Ring
No
Finish
Chrome Plated

Description

Miniature Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 142.31 lbf, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Diameter 0.44 in, Flange Thickness 0.03 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.