Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 0.1875in Dia, 109 lb, Open

  • Mfr # SR3 A3MC3AF2

  • Zoro # G2401841


product price: $5.99
/ea

Key Features

Type
Open, Unflanged
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.1562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3 A3MC3AF2
Zoro #
G2401841
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.1562 in
Extended Inner Ring Width
0.196 in
Outer Ring Width
0.156 in
Outside Diameter
1/2 in
Fillet Radius
0.0118 in
Bore Diameter
3/16 in

Details

Type
Open, Unflanged
Material
Stainless Steel
Temp. Range (F)
-58 Degrees to 401 Degrees F
Item
Miniature Ball Bearing
Dynamic Load Capacity (Lb.)
292 lb
Lubrication
Oil
Static Load Capacity (Lb.)
109 lb
Max. RPM
53,000 RPM
Cage Material
Steel
Flange Type
Non-Flanged
Bearing Industry Number
R3
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
292.27 lbf
Maximum Speed
600,120 RPM
Maximum Temperature
401 Degrees F
System of Measurement
Inch
Lubricant Material
Oil
Minimum Temperature
-58 Degrees F
Retaining Ring Groove
No
Includes Retaining Ring
No
Finish
Chrome Plated
Cage Type
Ribbon
Closure
Open
Extended Inner Ring
Yes
Static Radial Load Capacity
109.0377 lbf

Description

Miniature Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 292.27 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.196 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.