Zoro Homepage

Ball Bearing, 0.1969in Dia, 20 lb, Shielded

  • Mfr # SMR85ZZP5MC3AF2

  • Zoro # G2402191


product price: $4.29
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
5 mm
Outside Dia.
8 mm
Width
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMR85ZZP5MC3AF2
Zoro #
G2402191
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
5 mm
Outside Dia.
8 mm
Width
0.098 in
Outside Diameter
8 mm
Outer Ring Width
2.5 mm
Fillet Radius
0.1 mm
Flange Diameter
9.2 mm
Bore Diameter
5 mm

Description

Miniature Ball Bearing, Bearing Industry Number MR85, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 2.5 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 218 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 9.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.