Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 605H-2RSP6MC3SRL
  • Zoro # G324152437

product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Maximum Speed
26,400 RPM
For Environment
Food and Beverage
Outer Ring Width
5 mm
Miniature Bearing
Yes
Flange Type
Non-Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
605H-2RSP6MC3SRL
Zoro #
G324152437
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Maximum Speed
26,400 RPM
For Environment
Food and Beverage
Miniature Bearing
Yes
Flange Type
Non-Flanged
Ball Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
Multitemp SRL
System of Measurement
Metric
Seal Type
Contact
ISO Rating
Class 6
Retaining Ring Groove
No
Bearing Lubrication
Maintenance-Free
Ring Material
Stainless Steel
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
ABEC Rating
3
Series
Metric Series Miniature Ball Bearings
Outer Ring Type
Shield/Seal Groove
Internal Clearance
C3
Dynamic Radial Load Capacity
300 lbf
Static Radial Load Capacity
90 lbf
Number of Rows
One
Cage Material
Stainless Steel
Industry Number
SS605 2RS

Description

Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews