Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 606-2RSP6MC3SRL
  • Zoro # G424151460

product price: 
$
10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

Dynamic Radial Load Capacity
640 lbf
Ring Material Grade
AISI 52100
Closure
Double Sealed
ISO Rating
Class 6
Ring Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
606-2RSP6MC3SRL
Zoro #
G424151460
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
17 mm
Bore Diameter
6 mm
Outer Ring Width
6 mm

Details

Item
Radial Ball Bearing
Dynamic Radial Load Capacity
640 lbf
Ring Material Grade
AISI 52100
Closure
Double Sealed
ISO Rating
Class 6
Ring Material
Steel
Cage Material
Steel
Maximum Speed
23,100 RPM
Internal Clearance
C3
Outer Ring Type
Shield/Seal Groove
Retaining Ring Groove
No
Ball Material
Steel
Flange Type
Non-Flanged
Lubricant Material
Multitemp SRL
Series
Metric Series Miniature Ball Bearings
Industry Number
606 2RS
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
190 lbf
Seal Type
Contact
System of Measurement
Metric
For Environment
Food and Beverage
Ball Material Grade
AISI 52100
ABEC Rating
3
Number of Rows
One
Miniature Bearing
Yes

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 640 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews