Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F699-2RSMC3SRL
- Zoro # G524152312
product price:Â
$
13.99
/ea
Key Features
Internal Clearance
C3
Closure
Double Sealed
Series
Metric Series Miniature Ball Bearings
For Environment
Food and Beverage
Industry Number
LF2090 DD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F699-2RSMC3SRL
- Zoro #
- G524152312
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Closure
- Double Sealed
- Series
- Metric Series Miniature Ball Bearings
- For Environment
- Food and Beverage
- Industry Number
- LF2090 DD
- Maximum Temperature
- 212 Degrees F
- Retaining Ring Groove
- No
- Ball Material
- Steel
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Flanged
- Number of Rows
- One
- Maximum Speed
- 19,300 RPM
- Miniature Bearing
- Yes
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Ball Material Grade
- AISI 52100
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 690 lbf
- Seal Type
- Contact
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 9 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 690 lbf, Flange Diameter 23 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL