Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 606H-2RSP6MC3SRL

  • Zoro # G324152192


product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Maximum Speed
23,100 RPM
ISO Rating
Class 6
Miniature Bearing
Yes
Retaining Ring Groove
No
Industry Number
SS606 2RS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
606H-2RSP6MC3SRL
Zoro #
G324152192
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outer Ring Width
6 mm
Outside Diameter
17 mm

Details

Item
Radial Ball Bearing
Maximum Speed
23,100 RPM
ISO Rating
Class 6
Miniature Bearing
Yes
Retaining Ring Groove
No
Industry Number
SS606 2RS
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Seal Type
Contact
Ring Material
Stainless Steel
Number of Rows
One
Closure
Double Sealed
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
510 lbf
Internal Clearance
C3
Series
Metric Series Miniature Ball Bearings
ABEC Rating
3
System of Measurement
Metric
Cage Material
Stainless Steel
Flange Type
Non-Flanged
Lubricant Material
Multitemp SRL
Static Radial Load Capacity
150 lbf
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 510 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.