Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMF62MC3AF2
Zoro # G924151717
product price:Â
$
17.25
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Flange Thickness
0.6 mm
Flange Diameter
7.2 mm
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMF62MC3AF2
- Zoro #
- G924151717
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- Bearing Lubrication
- Relubricateable
- For Environment
- Food and Beverage
- Maximum Speed
- 86,000 RPM
- Miniature Bearing
- Yes
- Number of Rows
- One
- System of Measurement
- Metric
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
- Flange Type
- Flanged
- Series
- Metric Series Miniature Ball Bearings
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 70 lbf
- Industry Number
- SSRF620 Y52
- Outer Ring Type
- Straight
- Closure
- Open
- Cage Material
- Stainless Steel
- Internal Clearance
- C3
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Ball Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 2 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter 7.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil