Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 625H-2RSP6MC3SRL
  • Zoro # G124152422

product price: 
$
7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Dynamic Radial Load Capacity
390 lbf
Closure
Double Sealed
Maximum Speed
24,200 RPM
Number of Rows
One
Series
Metric Series Miniature Ball Bearings
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
625H-2RSP6MC3SRL
Zoro #
G124152422
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Dynamic Radial Load Capacity
390 lbf
Closure
Double Sealed
Maximum Speed
24,200 RPM
Number of Rows
One
Series
Metric Series Miniature Ball Bearings
For Environment
Food and Beverage
Retaining Ring Groove
No
System of Measurement
Metric
ABEC Rating
3
Maximum Temperature
212 Degrees F
Ring Material
Stainless Steel
Industry Number
SS625 2RS
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Flange Type
Non-Flanged
Static Radial Load Capacity
120 lbf
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
Seal Type
Contact
Internal Clearance
C3
ISO Rating
Class 6
Miniature Bearing
Yes
Outer Ring Type
Shield/Seal Groove
Cage Material
Stainless Steel

Description

Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews