Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F688HP6MC3AF2
- Zoro # G224152087
product price:Â
$
13.99
/ea
Key Features
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Series
Metric Series Miniature Ball Bearings
Internal Clearance
C3
Flange Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F688HP6MC3AF2
- Zoro #
- G224152087
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Bearing Lubrication
- Relubricateable
- Series
- Metric Series Miniature Ball Bearings
- Internal Clearance
- C3
- Maximum Speed
- 40,000 RPM
- Closure
- Open
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- ABEC Rating
- 3
- Dynamic Radial Load Capacity
- 280 lbf
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Miniature Bearing
- Yes
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Number of Rows
- One
- Flange Type
- Flanged
- Industry Number
- SSLF1680
- ISO Rating
- Class 6
- Outer Ring Type
- Straight
- Maximum Temperature
- 300 Degrees F
- Cage Material
- Stainless Steel
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 280 lbf, Flange Diameter 18 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.