Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 629H-2RSP6MC3SRL
  • Zoro # G624152663

product price: 
$
16.25
/ea

Key Features

Cage Material
Stainless Steel
ISO Rating
Class 6
Seal Type
Contact
Series
Metric Series Miniature Ball Bearings
Bore Diameter
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
629H-2RSP6MC3SRL
Zoro #
G624152663
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
9 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm

Details

Item
Radial Ball Bearing
Cage Material
Stainless Steel
ISO Rating
Class 6
Seal Type
Contact
Series
Metric Series Miniature Ball Bearings
Ball Material
Stainless Steel
Static Radial Load Capacity
360 lbf
Resistance Properties
Corrosion-Resistant
Outer Ring Type
Shield/Seal Groove
Maximum Speed
15,400 RPM
Number of Rows
One
Internal Clearance
C3
Retaining Ring Groove
No
Flange Type
Non-Flanged
For Environment
Food and Beverage
Dynamic Radial Load Capacity
1,030 lbf
ABEC Rating
3
Maximum Temperature
212 Degrees F
Lubricant Material
Multitemp SRL
System of Measurement
Metric
Industry Number
SS629 2RS
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Miniature Bearing
Yes
Ring Material
Stainless Steel

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.