Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 63801HZZ
- Zoro # G224151950
product price:Â
$
49.49
/ea
Key Features
Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
230 lbf
Outside Diameter
21 mm
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63801HZZ
- Zoro #
- G224151950
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 21 mm
- Bore Diameter
- 12 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 430 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No