Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F693HP6MC3AF2
Zoro # G224151868
product price:Â
$
10.69
/ea
Sold in multiples of 2 for $21.38
Key Features
For Environment
Food and Beverage
Outside Diameter
8 mm
Flange Diameter
9.5 mm
Internal Clearance
C3
Maximum Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F693HP6MC3AF2
- Zoro #
- G224151868
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Internal Clearance
- C3
- Maximum Temperature
- 300 Degrees F
- Industry Number
- SSRF830
- Outer Ring Type
- Straight
- Series
- Metric Series Miniature Ball Bearings
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Miniature Bearing
- Yes
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Maximum Speed
- 70,000 RPM
- Retaining Ring Groove
- No
- Cage Material
- Stainless Steel
- ISO Rating
- Class 6
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Number of Rows
- One
- Flange Type
- Flanged
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 3
- Closure
- Open
- Dynamic Radial Load Capacity
- 130 lbf
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 130 lbf, Flange Diameter 9.5 mm, Flange Thickness 0.7 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.