Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 679HP6MC3AF2

  • Zoro # G024151662


product price: 
$
10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Bearing Lubrication
Relubricateable
Outer Ring Width
3 mm
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Industry Number
SS679
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
679HP6MC3AF2
Zoro #
G024151662
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
3 mm
Bore Diameter
9 mm
Outside Diameter
14 mm

Details

Item
Radial Ball Bearing
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Industry Number
SS679
Series
Metric Series Miniature Ball Bearings
Closure
Open
Cage Material
Stainless Steel
For Environment
Food and Beverage
Maximum Speed
41,000 RPM
Maximum Temperature
300 Degrees F
Outer Ring Type
Straight
Ring Material
Stainless Steel
Flange Type
Non-Flanged
Number of Rows
One
Lubricant Material
Aeroshell Fluid 12 Oil
Retaining Ring Groove
No
ABEC Rating
3
Miniature Bearing
Yes
Static Radial Load Capacity
80 lbf
ISO Rating
Class 6
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
210 lbf
Internal Clearance
C3

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews