Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 681XHP6MC3AF2

  • Zoro # G724881852


product price: 
$
9.25
/ea

Key Features

Series
Metric Series Miniature Ball Bearings
Ring Material
Stainless Steel
ISO Rating
Class 6
Outer Ring Width
1.2 mm
Internal Clearance
C3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
681XHP6MC3AF2
Zoro #
G724881852
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
1.2 mm
Outside Diameter
4 mm
Bore Diameter
1.5 mm

Details

Series
Metric Series Miniature Ball Bearings
Ring Material
Stainless Steel
ISO Rating
Class 6
Internal Clearance
C3
System of Measurement
Metric
Flange Type
Non-Flanged
Outer Ring Type
Straight
For Environment
Food and Beverage
ABEC Rating
3
Ball Material
Stainless Steel
Maximum Speed
105,000 RPM
Static Radial Load Capacity
10 lbf
Retaining Ring Groove
No
Closure
Open
Bearing Lubrication
Relubricateable
Maximum Temperature
300 Degrees F
Number of Rows
One
Cage Material
Stainless Steel
Dynamic Radial Load Capacity
30 lbf
Industry Number
L415
Resistance Properties
Corrosion-Resistant
Miniature Bearing
Yes
Lubricant Material
Aeroshell Fluid 12 Oil
Item
Radial Ball Bearing

Description

Radial Ball Bearing, Bore Diameter 1.5 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 1.2 mm, Outside Diameter 4 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 30 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews