Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6003HZZC0SRL
Zoro # G724152624
product price:Â
$
31.35
/ea
Key Features
Outside Diameter
35 mm
Ring Material
Stainless Steel
Ball Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6003HZZC0SRL
- Zoro #
- G724152624
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 35 mm
- Bore Diameter
- 17 mm
- Outer Ring Width
- 10 mm
Details
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Industry Number
- 6003HZZC0SRL
- Cage Material
- Stainless Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- Number of Rows
- One
- Internal Clearance
- CN
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 1,150 lbf
- Maximum Speed
- 24,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 590 lbf
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL