Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 683HZZP6MC3AF2
  • Zoro # G024151679

product price: 
$
8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Flange Type
Non-Flanged
Outer Ring Width
3 mm
Retaining Ring Groove
No
Resistance Properties
Corrosion-Resistant
Industry Number
SSL730 ZZ
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
683HZZP6MC3AF2
Zoro #
G024151679
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
3 mm
Bore Diameter
3 mm
Outside Diameter
7 mm

Details

Item
Radial Ball Bearing
Flange Type
Non-Flanged
Retaining Ring Groove
No
Resistance Properties
Corrosion-Resistant
Industry Number
SSL730 ZZ
Lubricant Material
Aeroshell Fluid 12 Oil
Miniature Bearing
Yes
Ring Material
Stainless Steel
Number of Rows
One
Internal Clearance
C3
Maximum Temperature
300 Degrees F
Maximum Speed
74,000 RPM
Cage Material
Stainless Steel
Dynamic Radial Load Capacity
70 lbf
ISO Rating
Class 6
ABEC Rating
3
Ball Material
Stainless Steel
Static Radial Load Capacity
20 lbf
Closure
Double Shielded
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
For Environment
Food and Beverage
Series
Metric Series Miniature Ball Bearings

Description

Radial Ball Bearing, Bore Diameter 3 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.