Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 695HZZP6MC3AF2
- Zoro # G524151797
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Bore Diameter
5 mm
For Environment
Food and Beverage
Maximum Speed
50,000 RPM
Retaining Ring Groove
No
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695HZZP6MC3AF2
- Zoro #
- G524151797
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Maximum Speed
- 50,000 RPM
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- System of Measurement
- Metric
- Miniature Bearing
- Yes
- ABEC Rating
- 3
- Series
- Metric Series Miniature Ball Bearings
- Industry Number
- SSR1350 ZZ
- Cage Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- ISO Rating
- Class 6
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.