Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 684HP6MC3AF2
Zoro # G024152096
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Industry Number
SSL940
Bore Diameter
4 mm
For Environment
Food and Beverage
ISO Rating
Class 6
Maximum Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 684HP6MC3AF2
- Zoro #
- G024152096
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SSL940
- For Environment
- Food and Beverage
- ISO Rating
- Class 6
- Maximum Temperature
- 300 Degrees F
- Internal Clearance
- C3
- ABEC Rating
- 3
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Series
- Metric Series Miniature Ball Bearings
- Outer Ring Type
- Straight
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 40 lbf
- Ball Material
- Stainless Steel
- Miniature Bearing
- Yes
- Ring Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Dynamic Radial Load Capacity
- 140 lbf
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Maximum Speed
- 63,000 RPM
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 140 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil