Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 685HP6MC3AF2
- Zoro # G124151869
product price:Â
$
6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Dynamic Radial Load Capacity
160 lbf
Closure
Open
Cage Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Miniature Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685HP6MC3AF2
- Zoro #
- G124151869
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 160 lbf
- Closure
- Open
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Miniature Bearing
- Yes
- For Environment
- Food and Beverage
- Maximum Speed
- 54,000 RPM
- Series
- Metric Series Miniature Ball Bearings
- Ring Material
- Stainless Steel
- Outer Ring Type
- Straight
- Retaining Ring Groove
- No
- ABEC Rating
- 3
- Internal Clearance
- C3
- Industry Number
- SSL1150
- ISO Rating
- Class 6
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Maximum Temperature
- 275 Degrees F
- Static Radial Load Capacity
- 50 lbf
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 160 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil