Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR6-5ZZA3K25SRL
- Zoro # G524152435
product price:Â
$
14.25
/ea
Key Features
Flange Type
Non-Flanged
Cage Material
Stainless Steel
ABEC Rating
3
Maximum Speed
25,000 RPM
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR6-5ZZA3K25SRL
- Zoro #
- G524152435
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 7/8 in
- Bore Diameter
- 1/2 in
- Outer Ring Width
- 0.219 in
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.219 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 366 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL