Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 686H-2RSP6MC3SRL

  • Zoro # G324152086


product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Internal Clearance
C3
ABEC Rating
3
For Environment
Food and Beverage
Ball Material
Stainless Steel
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
686H-2RSP6MC3SRL
Zoro #
G324152086
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Internal Clearance
C3
ABEC Rating
3
For Environment
Food and Beverage
Ball Material
Stainless Steel
Maximum Temperature
212 Degrees F
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
240 lbf
System of Measurement
Metric
Cage Material
Stainless Steel
Series
Metric Series Miniature Ball Bearings
Static Radial Load Capacity
80 lbf
Bearing Lubrication
Maintenance-Free
Industry Number
SS686 2RS
ISO Rating
Class 6
Flange Type
Non-Flanged
Resistance Properties
Corrosion-Resistant
Miniature Bearing
Yes
Lubricant Material
Multitemp SRL
Number of Rows
One
Maximum Speed
26,400 RPM
Retaining Ring Groove
No
Closure
Double Sealed
Seal Type
Contact
Outer Ring Type
Shield/Seal Groove

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.