Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 688HP6MC3AF2

  • Zoro # G324151645


product price: 
$
8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

ISO Rating
Class 6
ABEC Rating
3
Static Radial Load Capacity
110 lbf
Maximum Temperature
300 Degrees F
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
688HP6MC3AF2
Zoro #
G324151645
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
16 mm
Bore Diameter
8 mm
Outer Ring Width
4 mm

Details

Item
Radial Ball Bearing
ISO Rating
Class 6
ABEC Rating
3
Static Radial Load Capacity
110 lbf
Maximum Temperature
300 Degrees F
System of Measurement
Metric
Series
Metric Series Miniature Ball Bearings
Cage Material
Stainless Steel
Flange Type
Non-Flanged
Bearing Lubrication
Relubricateable
Industry Number
688
For Environment
Food and Beverage
Closure
Open
Dynamic Radial Load Capacity
280 lbf
Lubricant Material
Aeroshell Fluid 12 Oil
Miniature Bearing
Yes
Number of Rows
One
Resistance Properties
Corrosion-Resistant
Internal Clearance
C3
Outer Ring Type
Straight
Ball Material
Stainless Steel
Ring Material
Stainless Steel
Retaining Ring Groove
No
Maximum Speed
40,000 RPM

Description

Radial Ball Bearing, Bore Diameter 8 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 280 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.