Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SFR6ZZA3MC3AF2
- Zoro # G324151744
product price:Â
$
17.75
/ea
Key Features
Miniature Bearing
Yes
Outer Ring Type
Shield/Seal Groove
Outside Diameter
7/8 in
Flange Thickness
0.969 in
Flange Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR6ZZA3MC3AF2
- Zoro #
- G324151744
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Miniature Bearing
- Yes
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Flanged
- Maximum Speed
- 31,000 RPM
- Ring Material
- Stainless Steel
- For Environment
- Food and Beverage
- System of Measurement
- Inch
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 750 lbf
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SSFR6 ZZ
- ABEC Rating
- 3
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Internal Clearance
- C3
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Number of Rows
- One
- Series
- Inch Series Miniature Ball Bearings
- Maximum Temperature
- 300 Degrees F
Description
Radial Ball Bearing, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter 0.969 in, Flange Thickness 0.969 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.