Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 693HP6MC3AF2
Zoro # G024152027
product price:Â
$
7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Dynamic Radial Load Capacity
130 lbf
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Retaining Ring Groove
No
Industry Number
SSR830
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 693HP6MC3AF2
- Zoro #
- G024152027
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 130 lbf
- For Environment
- Food and Beverage
- Bearing Lubrication
- Relubricateable
- Retaining Ring Groove
- No
- Industry Number
- SSR830
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Miniature Bearing
- Yes
- Internal Clearance
- C3
- Closure
- Open
- ISO Rating
- Class 6
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Maximum Temperature
- 300 Degrees F
- Ball Material
- Stainless Steel
- Series
- Metric Series Miniature Ball Bearings
- Cage Material
- Stainless Steel
- Maximum Speed
- 70,000 RPM
- ABEC Rating
- 3
- Ring Material
- Stainless Steel
- Number of Rows
- One
- System of Measurement
- Metric
- Outer Ring Type
- Straight
- Static Radial Load Capacity
- 30 lbf
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 130 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.