Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR84P6MC3AF2
Zoro # G624151567
product price:Â
$
5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Miniature Bearing
Yes
Internal Clearance
C3
System of Measurement
Metric
Cage Material
Stainless Steel
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR84P6MC3AF2
- Zoro #
- G624151567
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Miniature Bearing
- Yes
- Internal Clearance
- C3
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- ABEC Rating
- 3
- Closure
- Open
- ISO Rating
- Class 6
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
- Ring Material
- Stainless Steel
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Industry Number
- SSL840
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 30 lbf
- Series
- Metric Series Miniature Ball Bearings
- Maximum Speed
- 67,000 RPM
- Maximum Temperature
- 300 Degrees F
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.