Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 699H-2RSP6MC3SRL
  • Zoro # G224152582

product price: 
$
10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Dynamic Radial Load Capacity
560 lbf
Outer Ring Type
Shield/Seal Groove
ISO Rating
Class 6
Closure
Double Sealed
Internal Clearance
C3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
699H-2RSP6MC3SRL
Zoro #
G224152582
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Dynamic Radial Load Capacity
560 lbf
Outer Ring Type
Shield/Seal Groove
ISO Rating
Class 6
Closure
Double Sealed
Internal Clearance
C3
For Environment
Food and Beverage
Retaining Ring Groove
No
Ring Material
Stainless Steel
Maximum Speed
19,300 RPM
Bearing Lubrication
Maintenance-Free
ABEC Rating
3
Cage Material
Stainless Steel
Miniature Bearing
Yes
Number of Rows
One
Maximum Temperature
212 Degrees F
Seal Type
Contact
Industry Number
SSL2090 DD
System of Measurement
Metric
Lubricant Material
Multitemp SRL
Resistance Properties
Corrosion-Resistant
Series
Metric Series Miniature Ball Bearings
Ball Material
Stainless Steel
Static Radial Load Capacity
190 lbf
Flange Type
Non-Flanged

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 560 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews