Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMF106P6MC3AF2
Zoro # G424152221
product price:Â
$
12.19
/ea
Key Features
Closure
Open
Miniature Bearing
Yes
Outer Ring Width
2.5 mm
Flange Diameter
11.2 mm
ISO Rating
Class 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMF106P6MC3AF2
- Zoro #
- G424152221
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Open
- Miniature Bearing
- Yes
- ISO Rating
- Class 6
- Industry Number
- SSLF1060
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Outer Ring Type
- Straight
- Series
- Metric Series Miniature Ball Bearings
- For Environment
- Food and Beverage
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 110 lbf
- Lubricant Material
- Aeroshell Fluid 12 Oil
- ABEC Rating
- 3
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Retaining Ring Groove
- No
- Maximum Speed
- 54,000 RPM
- System of Measurement
- Metric
- Maximum Temperature
- 300 Degrees F
- Flange Type
- Flanged
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 110 lbf, Flange Diameter 11.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil