Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F608-2RSP6MC3SRL
- Zoro # G924152578
product price:Â
$
10.59
/ea
Sold in multiples of 2 for $21.18
Key Features
Outer Ring Type
Shield/Seal Groove
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Industry Number
F608 2RS
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F608-2RSP6MC3SRL
- Zoro #
- G924152578
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 22 mm
- Flange Diameter
- 25 mm
- Bore Diameter
- 8 mm
- Flange Thickness
- 1.5 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.