Shop EZO

Miniature Radial Ball Bearing

  • Mfr # SR1-4A3SMC3AF2

  • Zoro # G724151771


product price: 
$
9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Industry Number
SSRI-4
Flange Type
Non-Flanged
Bore Diameter
5/64 in
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR1-4A3SMC3AF2
Zoro #
G724151771
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
5/64 in
Outside Diameter
1/4 in
Outer Ring Width
0.094 in

Details

Item
Radial Ball Bearing
Industry Number
SSRI-4
Flange Type
Non-Flanged
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion-Resistant
Dynamic Radial Load Capacity
60 lbf
Maximum Speed
77,000 RPM
Static Radial Load Capacity
17 lbf
ABEC Rating
3
Internal Clearance
C3
Retaining Ring Groove
No
Series
Inch Series Miniature Ball Bearings
Cage Material
Stainless Steel
Lubricant Material
Aeroshell Fluid 12 Oil
Closure
Open
System of Measurement
Inch
For Environment
Food and Beverage
Outer Ring Type
Straight
Bearing Lubrication
Relubricateable
Ball Material
Stainless Steel
Number of Rows
One
Ring Material
Stainless Steel
Miniature Bearing
Yes

Description

Radial Ball Bearing, Bore Diameter 5/64 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.094 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 60 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.