Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F609ZZMC3SRL
Zoro # G724152303
product price:Â
$
17.15
/ea
Key Features
Maximum Speed
30,000 RPM
Ring Material
Steel
Outside Diameter
24 mm
Ring Material Grade
AISI 52100
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F609ZZMC3SRL
- Zoro #
- G724152303
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 24 mm
- Bore Diameter
- 9 mm
- Flange Thickness
- 1.5 mm
- Outer Ring Width
- 7 mm
- Flange Diameter
- 27 mm
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 940 lbf, Flange Diameter 27 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.