Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 687H-2RSP6MC3SRL
- Zoro # G924151816
product price:Â
$
10.49
/ea
Sold in multiples of 2 for $20.98
Key Features
Lubricant Material
Multitemp SRL
Number of Rows
One
Industry Number
SSL1470 2RS
Internal Clearance
C3
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 687H-2RSP6MC3SRL
- Zoro #
- G924151816
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 7 mm
- Outside Diameter
- 14 mm
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.