Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F681XHZZP6MC3SRL
Zoro # G624881600
product price:Â
$
11.09
/ea
Key Features
Series
Metric Series Miniature Ball Bearings
Flange Diameter
5 mm
Bearing Lubrication
Maintenance-Free
Maximum Speed
105,000 RPM
Flange Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F681XHZZP6MC3SRL
- Zoro #
- G624881600
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Flange Diameter
- 5 mm
- Flange Thickness
- 0.4 mm
- Bore Diameter
- 1.5 mm
- Outside Diameter
- 4 mm
- Outer Ring Width
- 2 mm
Description
Radial Ball Bearing, Bore Diameter 1.5 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 4 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 5 mm, Flange Thickness 0.4 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL