Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6706
Zoro # G924152721
product price:Â
$
56.75
/ea
Key Features
Bearing Lubrication
Relubricateable
Outer Ring Type
Straight
Retaining Ring Groove
No
Maximum Speed
5,500 RPM
Ball Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6706
- Zoro #
- G924152721
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 30 mm
- Outside Diameter
- 37 mm
- Outer Ring Width
- 4 mm
Details
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Retaining Ring Groove
- No
- Maximum Speed
- 5,500 RPM
- Ball Material
- Steel
- Dynamic Radial Load Capacity
- 320 lbf
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Internal Clearance
- CN
- Closure
- Open
- System of Measurement
- Metric
- Ball Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 270 lbf
- ABEC Rating
- 1
- Series
- Extra Thin Metric Series Bearings
- Ring Material Grade
- AISI 52100
- Industry Number
- 6706
- Ring Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 320 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.